Shop MARATHON
See all product information
Create Account
X032 Agricultural Fan Motor - Electric Motor for Farm Equipment
- Mfr # MX032
- Zoro # G923932041
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
No. of Speeds
1
Frame
48Y
Nameplate RPM
1,625 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX032
- Zoro #
- G923932041
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Frame
- 48Y
- Nameplate RPM
- 1,625 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 0.5
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX032 agricultural fan motor (MARATHON 48A17T119) is a 1/2 HP PSC single-phase motor rated 1625 RPM with 115/230V and 5.4/2.7 A, framed 48Y and a 5.6-inch diameter. Totally enclosed air-over (TEAO) rolled steel construction features reversible rotation, automatic overload protection, single shaft and resilient extended-stud mounting for farm-duty fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.