Z304 Crop Dryer Motor
- Mfr # MZ304
- Zoro # G323931538
product price:Â
$
978.99
/ea
Free Shipping & Returns
Key Features
HP
3
Motor Shaft Rotation
Reversible
Full Load Amps
13 A
Frame
145T
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ304
- Zoro #
- G323931538
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 3
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 13 A
- Frame
- 145T
- Voltage
- 230V
- Nameplate RPM
- 3,510 RPM
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
Description
Marathon PEM-MZ304 crop dryer motor (cross-reference MARATHON 145TBDR5309) is a 3 HP, 3510 RPM, single-phase cap start motor with 230V supply, 13.0 A rating and reversible rotation. Built in a 145TZ rolled-steel frame with open drip-proof enclosure, rigid base mounting, single shaft and automatic overload protection for farm-duty crop dryer applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.