X432 Condenser Fan Motor
- Mfr # MX432
- Zoro # G323933020
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Frame
56Y
No. of Speeds
1
Motor Enclosure Design
OAO
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX432
- Zoro #
- G323933020
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,075 RPM
- Frame
- 56Y
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- HP
- 0.75
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon X432 condenser fan motor (PEM-MX432) is a 3/4 HP PSC single-phase OAO motor, 1,075 RPM, 56Y frame with a 6.5-inch diameter and single shaft. Rated 208-230/460 V with amperage 4.6-4.4/2.2, reversible rotation, automatic overload protection, rolled steel rigid-base construction; weight 24 lb and cross reference MARATHON 56A11O29.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.