Shop MARATHON
See all product information
Create Account
X507 Condenser Fan Motor - Model 1 900 56YZ OpAO A
- Mfr # MX507
- Zoro # G323932467
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
No. of Speeds
1
HP
1
Motor Shaft Rotation
Reversible
Frame
56Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX507
- Zoro #
- G323932467
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 56Y
- Nameplate RPM
- 850 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MX507 condenser fan motor, 1 HP three-phase design delivering 850 RPM with a 56Y frame and 6.5-inch diameter shaft; OAO enclosure, reversible rotation, automatic overload and belly-band mounting for HVACR condensers. Rated 200-230/460 V with 5.3-5.3/2.7 A, rolled steel construction and single shaft (cross refs: 56T8O5302, 56T8O5519).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.