X525 Condenser Fan Motor 2x1140 RPM 56Hz OAO WB AU
- Mfr # MX525
- Zoro # G423933067
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
HP
2
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX525
- Zoro #
- G423933067
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 2
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Frame
- 56H
- Nameplate RPM
- 1,140 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MX525 X525 condenser fan motor, 2 HP three-phase design delivering 1140 RPM with 208-230/460 V and 7.2-6.8/3.4 A; reversible (REV) rotation and automatic overload. 56HZ frame, OAO enclosure in rolled steel, rigid base mounting, single shaft with 6.5 in diameter. Cross reference: MARATHON 56T11O5310.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.