LEESON 1 1200 48YZ CX 230 P195 Condenser Fan Motor
- Mfr # MP195
- Zoro # G923931723
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Frame
48Z
Motor Enclosure Design
OAO
Motor Shaft Rotation
Reversible
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP195
- Zoro #
- G923931723
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,075 RPM
- Frame
- 48Z
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- HP
- 1
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon P195 condenser fan motor (Supplier Stock No: PEM-MP195) is a 1 HP PSC single-phase motor delivering 1075 RPM with a 48Z frame and 5.6-inch diameter, designed for round mounting and single-shaft installation. It features an OAO enclosure, 200-230/460 V service, reversible rotation, automatic overload protection, rolled steel construction and rated amperage 5.8-5.6/2.8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.