Shop MARATHON
See all product information
Create Account
X459 3/4 HP 460V Condenser Fan Motor
- Mfr # MX459
- Zoro # G023931678
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Full Load Amps
2.1 A
Voltage
460V
Motor Shaft Rotation
Reversible
HP
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX459
- Zoro #
- G023931678
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Full Load Amps
- 2.1 A
- Voltage
- 460V
- Motor Shaft Rotation
- Reversible
- HP
- 0.75
- Frame
- 48Y
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,075 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 3/4 HP PSC condenser fan motor (Supplier Stock No: PEM-MX459, Marathon ref 48A11T581) delivers 1075 RPM at 460V single-phase with TEAO (Totally Enclosed Air Over) enclosure and 48Y frame. Reversible rotation, auto overload, 2.1 A draw, 5.6 in diameter shaft, rolled steel construction, and belly band/extended studs mounting make it suitable for HVACR condenser fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.