Shop MARATHON
See all product information
Create Account
MOTOR 230/460V 1.5HP 1725 RPM
- Mfr # FX32BK004
- Zoro # G316591862
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Mounting Position
All Angle
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Diameter
5/8 in
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
1,425 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FX32BK004
- Zoro #
- G316591862
- UPC #
- -
- Country of Origin
- Mexico
- Item
- MOTOR
- Mounting Position
- All Angle
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Ambient Temperature - Maximum
- 40 Degrees C
- Nameplate RPM @ 50 Hz
- 1,425 RPM
- Nameplate Horsepower @ 50 Hz
- 1 1/2 hp
- Insulation Class
- F
- Full Load Current @ 60 Hz
- 4.7-4.6/2.3A
- Product Type
- General Purpose Motor
- Frequency
- 60 Hz
- Number of Speeds
- 1
- Bearing Type
- Ball
- Full Load Current @ 50 Hz
- 5.4/2.7A
- Nameplate Service Factor @ 60 Hz
- 1.15
- Frame Material
- Steel
- Nameplate Horsepower @ 60 Hz
- 1 1/2 hp
- Nameplate RPM @ 60 Hz
- 1,725 RPM
- Nameplate Voltage @ 60 Hz
- 208-230/460V AC
Dimensions
- Shaft Diameter
- 5/8 in
- Frame Size
- 56HC
Description
Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, Frame 56HC, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 4.7-4.6/2.3A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.