Shop MARATHON
See all product information
Create Account
LEESON 1/6 HP 1200 RPM 48YZ CX Motor - X260 OEM Replacement
- Mfr # MX260
- Zoro # G123933015
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
No. of Speeds
1
HP
0.167
Nameplate RPM
1,075 RPM
Full Load Amps
2.2 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX260
- Zoro #
- G123933015
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- HP
- 0.167
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 2.2 A
- Motor Shaft Rotation
- Reversible
- Frame
- 48Z
- Voltage
- 115V
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon LEESON 1/6 HP PSC motor (PEM-MX260) for HVACR OEM replacement, single phase 115V, 1075 RPM, 48Z frame with 5.6 in diameter, reversible rotation and automatic overload protection. Resilient ring mounting with extended studs, single shaft, 2.2 A, open OAO enclosure and rolled steel construction. Cross references: FASCO 7126-4107, GE 5KCP33GN288, Dayton 4YU23.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.