Shop MARATHON
See all product information
Create Account
Y364 Vector Duty Motor
- Mfr # MY364
- Zoro # G023932811
product price:Â
$
813.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
Frame
56C
HP
1
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY364
- Zoro #
- G023932811
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 56C
- HP
- 1
- Motor Enclosure Design
- TEFC
Description
Marathon Y364 vector-duty motor (Supplier No. PEM-MY364) is a three-phase, 1 HP, 1725 RPM TEFC unit with frame 56 construction and 6.5-inch diameter, designed for inverter duty applications. Features include 230/460 V operation, reversible rotation, C-face/footed mounting, single shaft, 3.2/1.6 A ratings, rolled steel housing, and cross reference MARATHON 56H17F2021.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.