Shop MARSHALLTOWN
See all product information
Create Account
Decorative Concrete Skin
- Mfr # 18127
- Zoro # G323357048
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Product Type
Concrete Texture Skin
Imprint Pattern
Slate
Stamp Style
Flex
Overall Length
48 in
Stamp Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18127
- Zoro #
- G323357048
- UPC #
- 035965081276
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 48 in
- Overall Thickness
- 1/2 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Product Type
- Concrete Texture Skin
- Imprint Pattern
- Slate
- Item
- Concrete Texture Skin
- Stamp Style
- Flex
- Stamp Shape
- Square
- Alignment Style
- Skin
Description
Decorative Concrete Skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.