Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Neoprene
Mfr # 4C875
Zoro # G2843547
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 15 to 45 lb
- Deflection 0.20 in to 0.40 in
- Height 1 1/2 in
- Width 1 5/8 in
Product Information
- Brand Mason
- MFR # 4C875
- Zoro # G2843547
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1 1/2 in |
Width | 1 5/8 in |
Cap Screw Dia. and Length | 5/16 x 3/4 in |
Dimension BC | 2 3/8 in |
Dimension D | 1 1/4 in |
Dimension T | 3/16 in |
Dimension MBD | 5/16 in |
Dimension L | 3 3/16 in |
Details
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 15 to 45 lb, Deflection 0.20 in to 0.40 in, Height 1 1/2 in, Width 1 5/8 in, Color Mark Black, Cap Screw Dia. and Length 5/16 x 3/4 in, Includes Top Bolts and Washers, Dimension T 3/16 in, Dimension MBD 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41485)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (K34)
- TRU-SPEC Backpack, Backpack, Black, 1050D Nylon (4806)
- DEWALT DeWalt DWT-DCF680N2 Max Gyroscopic Screwdriver; 2 Battery Kit; 8V (DWT-DCF680N2)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR76)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- MASON Floor Mount Vibration Isolator, Neoprene (4C955)
- Mason Floor Mount Vibration Isolators