Mason
Floor Mount Vibration Isolator, Neoprene
- Zoro #: G2689267
- Mfr #: 4C877
Hover or click to zoom Tap to zoom
Key Features
- Isolator Type: Neoprene
- Capacity Range: 125 to 250 lb
- Deflection: 0.25 in to 0.50 in
- Height: 1 7/8 in
- Width: 2 5/16 in
- Color Mark: Red
- Dimension BC: 3 in
- Dimension D: 1 3/4 in
$13.65
Subtotal: $13.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MASON Floor Mount Vibration Isolator, 3500 lb. 20UZ17
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Black 5XR71
- MASON Floor Mount Vibration Isolator, 1000 lb. 20UZ15
- MASON Floor Mount Vibration Isolator, 2100 lb. 20UZ16
- MASON Flr Mnt Seismic and Wind Vibration Isltr 5XR76
- MASON Floor Mount Vibration Isolator, Spring 5C127
- KIPP Swivel Feet Style B, metric K0395.316
- KIPP Swivel Feet Style A, metric K0395.106
- KIPP Swivel Feet Style C, metric K0395.512
- KIPP Swivel Feet with vibration absorption, steel and stainless, metric K0420.116
- KIPP Swivel Feet Style G, inch K0395.4A4
- Mason Mounts and Vibration Control