Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Neoprene
Mfr # 4C988
Zoro # G3246126
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 190 to 380 lb
- Deflection 0.25 in to 0.50 in
- Height 1 7/8 in
- Width 2 5/16 in
Product Information
- Brand Mason
- MFR # 4C988
- Zoro # G3246126
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1 7/8 in |
Width | 2 5/16 in |
Dimension L | 3 7/8 in |
Dimension BC | 3 in |
Cap Screw Dia. and Length | 3/8 x 1 in |
Dimension D | 1 3/4 in |
Dimension MBD | 5/16 in |
Dimension T | 1/4 in |
Details
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 190 to 380 lb, Deflection 0.25 in to 0.50 in, Height 1 7/8 in, Width 2 5/16 in, Color Mark White, Cap Screw Dia. and Length 3/8 x 1 in, Includes Top Bolts and Washers, Dimension T 1/4 in, Dimension MBD 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter, 1/4 In, PK2 (117)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- GENERAL TOOLS Metal Inspection Flame Mirror (5561)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR74)
- MASON Floor Mount Vibration Isolator, 1000 lb. (20UZ15)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- MASON Floor Mount Vibration Isolator, Spring (5C136)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- Mason Mounts and Vibration Control