Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Neoprene
Mfr # 4C993
Zoro # G2890072
original price:
$36.99
10% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 550 to 1100 lb
- Deflection 0.25 in to 0.50 in
- Height 2 3/4 in
- Width 3 5/16 in
Product Information
- Brand Mason
- MFR # 4C993
- Zoro # G2890072
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 2 3/4 in |
Width | 3 5/16 in |
Cap Screw Dia. and Length | 1/2 x 1 in |
Dimension L | 5 1/2 in |
Dimension T | 1/4 in |
Dimension BC | 4 1/8 in |
Dimension D | 2 9/16 in |
Dimension MBD | 1/2 in |
Details
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 550 to 1100 lb, Deflection 0.25 in to 0.50 in, Height 2 3/4 in, Width 3 5/16 in, Color Mark Yellow, Cap Screw Dia. and Length 1/2 x 1 in, Includes Top Bolts and Washers, Dimension T 1/4 in, Dimension MBD 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (J78412MP)
- THERMO SCIENTIFIC Ros-2D/Sps-2D/Tps-2D Safety Pull Other Switch (SPS-2D-YEL-4X 089565)
- GENERAL TOOLS Punch Center #79 (79)
- XTREME BLU-MOL 2-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5139B)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- MASON Floor Mount Vibration Isolator, Neoprene (4C992)
- MASON Floor Mount Vibration Isolator, Neoprene (4C991)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR74)
- Mason Floor Mount Vibration Isolators