Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Spring
Mfr # 5C133
Zoro # G2625542
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 500 to 750 lb
- Deflection 0.75 in to 1.12 in
- Height 5 5/8 in
- Width 2 3/4 in
Product Information
- Brand Mason
- MFR # 5C133
- Zoro # G2625542
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5 5/8 in |
Width | 2 3/4 in |
Dimension MBD | 3/8 in |
Dimension SBC | 7 1/4 in |
Bolt Size | 1/2 x 4 in |
Dimension L | 8 1/4 in |
Dimension A | 5.75 in |
Dimension HCW | 1 1/2 in |
Dimension SW | 7/16 in |
Dimension T | 1/2 in |
Dimension HCL | 6 1/2 in |
Dimension H | 5 5/8 in |
Details
Description
Item Floor Mount Vibration Isolator, Isolator Type Spring, Capacity Range 500 to 750 lb, Deflection 0.75 in to 1.12 in, Height 5 5/8 in, Width 2 3/4 in, Spring Color White, Bolt Size 1/2 x 4 in, Dimension A 5.75 in, Dimension T 1/2 in, Dimension SW 7/16 in, Dimension HCL 6 1/2 in, Dimension HCW 1 1/2 in, Dimension MBD 3/8 in, Dimension SBC 7 1/4 in, Dimension H 5 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13518)
- WESTWARD 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E222)
- UNIBOR 1.1/4 x 3 , 3/4 shank, TCT (27340)
- GEDORE Power Diagonal Cutter, 7", Handle Type: 2-Component (8316-180 JC)
- MASON Floor Mount Vibration Isolator, Neoprene (4C992)
- MASON Floor Mount Vibration Isolator, Neoprene (4C955)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Black (5XR71)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- MASON Floor Mount Vibration Isolator, 1000 lb. (20UZ15)
- MASON Floor Mount Vibration Isolator, Neoprene (4C993)
- Mason Floor Mount Vibration Isolators