
Ergo Delta Slip-On Men's - CT EH SR SF - Black/Iron - 7D
Mfr # MC115-7D
Zoro # G422926848
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Metatarsal Guard
No
Removable Insole
Yes
Midsole Material
EVA
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC115-7D
Zoro #
G422926848
UPC #
198311016893
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
7
Details
Item
Hands Free Slip-On Shoe
Toe Type
Composite
Metatarsal Guard
No
Removable Insole
Yes
Midsole Material
EVA
Outsole Material
Rubber
Upper Material
Textile
Gender
Men
Style Number
MC115
Series
Ergo Delta
Color
Black Forged Iron
Liner Material
Textile
Waterproof
No
Standards
CT, EH, SR, SF
Description
Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.