Mega Compressor
Mega Power Air Compressor, Honda GX160, 20 gal, Wheeled 13.8 CFM@90PSI
Mfr # MP-5520G
Zoro # G7902725
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,141.99
Free 30-Day Returns
Key Features
- Tank Size 20 Gallon
- HP 5.5
- Tank Type Wheel Barrow
- Max. Pressure 125 PSI
- Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6205DDUC3, 6200 Series Single Row Deep Groove Ball Bearing (6205DDUC3)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4807271)
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MET3)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1212 OH)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 20 gal, Wheeled 14.5CFM@90PSI (MP-5520G200)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-200/3)
- Mega Compressor Air Compressors