Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Compressor, Honda GX270, 1 Stage, Wheeled, 20 CFM @90 PSI
Mfr # MP-9010G
Zoro # G7902463
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,010.99
Free 30-Day Returns
Key Features
- Tank Size 10 Gallon
- HP 9
- Tank Type Wheel Barrow
- Max. Pressure 125 PSI
- Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Product Information
- Brand Mega Compressor
- MFR # MP-9010G
- Zoro # G7902463
- UPC # 376204971768
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 10 Gallon |
Overall Height | 35 in |
Overall Length | 34 in |
Overall Width | 48 in |
Details
Description
9HP Honda GX270 Recoil Start Single Stage Dual Tank Wheeled Gas 20 CFM @90 PSI 10 Gallon Tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Gen Gold Skwezloc, #NP12TC (NP12TC)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- WILKERSON Filter Kit-Type B (MSP-95-873)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- BOSTITCH Oil-Free Compressor, 6 gal., 150 psi (BTFP02012)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- Mega Compressor Air Compressors