Zoro Homepage

Megohmmeters and Insulation-Te

  • Mfr # MIT481/2

  • Zoro # G915627870


product price: $1,675.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
(6) AA Alkaline Batteries, Hard Carry Case, Red/Black Silicone Test Leads with Prods and Clips, SP5 Switched Probe
Calibration Certificate
Yes
Leakage Current Range
10% +/-3 digits
Auto Ranging
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT481/2
Zoro #
G915627870
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tool Length
4.3 in
Tool Width
2.3 in
Tool Height
9 in
Battery Size
AA

Details

Item
Megohmmeters and Insulation-Te
Power Source
Battery
Includes
(6) AA Alkaline Batteries, Hard Carry Case, Red/Black Silicone Test Leads with Prods and Clips, SP5 Switched Probe
Calibration Certificate
Yes
Leakage Current Range
10% +/-3 digits
Auto Ranging
Yes
Maximum DC Current Measured
500 mA
Alert Type
Digital Display, Sound
Maximum AC Voltage Measured
600 V
Maximum AC Current Measured
10 mA
Parameters Measured
AC Voltage, DC Voltage
Minimum AC Voltage Measured
10 V
Includes Software
Yes
Number of Batteries Required
6
Maximum Operating Temperature
131 Degrees F
Insulation Limit Alarm
Yes
Battery Chemistry
Alkaline
Maximum DC Voltage Measured
600 V
Communication Protocol
Bluetooth
Dustproof
Yes
Number of Digits
2
Waterproof
Yes
Minimum AC Current Measured
0 mA
Low Resistance Range
0.01 to 1 gigohm
Greater Than 30V Warning
Yes
Maximum Capacitance Measured
10 uF
Maximum Insulation Resistance
100 gigohm
Minimum DC Current Measured
0 mA
Live Circuit Voltage
Greater Than 25V
Minimum DC Voltage Measured
10 mV
IP Rating
IP54
Minimum Operating Temperature
14 Degrees F
Pass/Fail Selection Limits
Yes
Backlit Digital Display
Yes
CAT Safety Rating
CAT IV 600V
Display Type
Analog
Input Impedance
10 megaohm
Minimum Capacitance Measured
0.1 nF
Bluetooth Compatible
No
Includes Batteries
Yes
Test Voltage
100V DC, 250V DC, 500V DC, 50V DC

Description

Megohmmeters and Insulation-Te, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate Yes, Display Type Analog, Dustproof Yes, Greater Than 30V Warning Yes, Includes (6) AA Alkaline Batteries, Hard Carry Case, Red/Black Silicone Test Leads with Prods and Clips, SP5 Switched Probe, Insulation Limit Alarm Yes, Maximum Insulation Resistance 100 gigohm, Parameters Measured AC Voltage, DC Voltage, Pass/Fail Selection Limits Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.