Corded Angle Grinder

  • Mfr # WEV 11-125
  • Zoro # G523744259
product price: 
$
198.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Current
10 A
Anti-Kickback Clutch Type
Mechanical
Wheel Diameter
5 in
Number of Speed Settings
6
Spindle Thread Size
5/8"-11 UNC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEV 11-125
Zoro #
G523744259
UPC #
662911176382
Country of Origin
Germany
Item
Corded Angle Grinder
Current
10 A
Anti-Kickback Clutch Type
Mechanical
Number of Speed Settings
6
Brake Type
Electronic
Plug Type
Three-Prong
For Workpiece Material
Metal, Stainless Steel
Switch Location
Top
Features
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, Metabo S-Automatic Torque Limiting Clutch, Tool-Free Adjustable Guard, Twist-Proof, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel
Application
Cutting and Tuckpointing
Voltage
120V AC
Tether Style
Not Tether Capable
Handle Type
Barrel Grip
Includes
Guard, Inner Support Flange, Nut with Two Holes, Side Handle, Spanner Wrench
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Overload Protection, Anti-Restart Technology, Soft Start
Plug Type Compatibility
United States
Switch Type
Slide
Power Source
Corded
Dust Management
Dust Guard
Standards
ANSI, OSHA
Tool Weight
4.6 lb
Head Type
Standard Head
Guard Adjustment
Toolless Adjustable
Accessory Free Tool Change
No
Number of Conductors
3
Vibration Level
5 m/sq sec
Number of Pieces
5
Handle Material
Plastic, Rubber
Maximum Speed
10,500 RPM
For Wheel Type
Type 27
Minimum Speed
2,800 RPM
Kit Contents
(1) Bare Tool, (1) Guard
Tool Series
WEV
Housing Material
Polycarbonate
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Wheel Diameter
5 in
Spindle Thread Size
5/8"-11 UNC
Cord Length
8 ft
Overall Length
11 1/4 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, Metabo S-Automatic Torque Limiting Clutch, Tool-Free Adjustable Guard, Twist-Proof, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel

Description

Corded Angle Grinder, Wheel Diameter 5 in, Current 10 A, Minimum Speed 2,800 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 11 1/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Polycarbonate, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Guard, Vibration Level 5 m/sq sec

Ratings & reviews