Shop METALUX

LED Fixture, 164 W, 12 1/2 in W

  • Mfr # SPHB-1224SE-M-UNV-L84050-CD-SP1-U
  • Zoro # G124146544

product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
4000K, 5000K
Voltage
120 to 277V AC
Power Source
Plug-In or Hardwired
Light Output
12,000 lm, 18,000 lm, 24,000 lm
Housing Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPHB-1224SE-M-UNV-L84050-CD-SP1-U
Zoro #
G124146544
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Suggested Mounting Height - Maximum
40 ft
Nominal Length
18 in
Overall Width
12 1/2 in
Overall Length
17 13/16 in
Wire Rope Length
17 13/16 in
Length
17 13/16 in

Details

Color Temperature
4000K, 5000K
Voltage
120 to 277V AC
Power Source
Plug-In or Hardwired
Light Output
12,000 lm, 18,000 lm, 24,000 lm
Housing Color
White
Ambient Temperature - Minimum
-40 Degrees C
Includes
3 ft Chain, V-Hangers
For Bulb Type
Integrated LED
Number of Light Bars
2
LED Replacement For
1SW1648068S1U0BL PK (2 per fixture)
Product Type
LED High Bay Fixture
Maximum Fixture Wattage
164 W
Lumen Selectable
Selectable
Color Selectable
Selectable
Reflector Type
Open
Item
LED Fixture
Rated Life
173,000 hr
Bay Light Type
High Bay
Standards
cULus Listed, FCC Part 15 Class A, IESNA LM-79/LM-80, State of California Title 24
Lens Material
Polycarbonate
Ambient Temperature - Maximum
45 Degrees C
Lamp Type
LED Board
For Bulb Base Type
LED
For Bulb Shape
Linear
Dimmable
Yes
Housing Finish
Powder Coated
Color Rendering Index
80
Bulbs Included
Integrated
Reflector Material
Aluminum
Housing Material
Steel
Power Source - TS Only
Plug-In or Hardwired
Power Source - old
Plug-In or Hardwired

Description

LED Fixture,164 W,12 1/2 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.