Zoro Homepage

Aluminum 5/16 HP Centrifugal Pump 12V

  • Mfr # WPX702

  • Zoro # G4556842


product price: $983.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
5/16 hp
Voltage - Pumps
12V DC
Phase - Pumps
1
Housing Material - Pumps
Aluminum
Inlet Size - Pumps
3/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX702
Zoro #
G4556842
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/8 in NPT
Outlet Size - Pumps
3/8 in NPT
Length
4 in
Width
4 in
Height
5 5/16 in
Manufacturers Warranty Length
1 yr
Compatible Intake Pipe Size
3/8 in
Compatible Discharge Pipe Size
3/8 in
Overall Height
5.3 in
Manufacturer Warranty Length
1 yr
Overall Width
4 in
Overall Length
4 in

Details

HP - Pumps
5/16 hp
Voltage - Pumps
12V DC
Phase - Pumps
1
Housing Material - Pumps
Aluminum
Max. Pressure - Pumps
50 psi
Max. Head
92 ft
Motor Enclosure - Pumps
Open Dripproof
GPH of Water @ 5 Ft. of Head
2.0
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Phase
Single
GPM of Water @ 50 Ft. of Head
0.96
Housing Material
Aluminum
Seal Material
Viton
GPM of Water @ 5 Ft. of Head
2.0
GPM of Water @ 20 Ft. of Head
1.75
HP
5/16
Motor RPM
2000
GPM @ 7 Feet of Head
1.8
Item
Vehicle Pump
GPM @ 1 Ft. of Head
2.03
Impeller Type
Gerotor
GPM of Water @ 60 Ft. of Head
0.73
GPM of Water @ 80 Ft. of Head
0.16
Voltage
12VDC
Best Efficiency Range GPM @ Head
0.80 to 1.25 gpm @ 58 to 35 ft
GPM of Water @ 10 Ft. of Head
1.65
Bearing Type
Ball
GPM of Water @ 40 Ft. of Head
1.13
GPM of Water @ 30 Ft. of Head
1.42
Max. Case Pressure
70 psi
Outlet
3/8" NPT
GPM of Water @ 0 Ft. of Head
2.05
Min. GPM @ Head
0.3 @ 70 ft
Max. Liquid Temp.
185 Degrees F
GPM of Water @ 70 Ft. of Head
0.28
Max. Specific Gravity
0.95
GPM of Water @ 15 Ft. of Head
1.58
Best Efficiency GPM @ Head
0.85 gpm @ 58 ft
Duty
Continuous
GPM of Water @ 25 Ft. of Head
1.5
Impeller Material
Steel
Wetted Materials
Anodized Aluminum, Steel, Steel Bearing, Viton
Amps
10/13.5
Max. Pressure
50 psi
Inlet Pressure
50 psi
Max. GPM @ Head
2 @ 4 ft
Motor Enclosure
Open Dripproof
Motor Type
Brushed
Inlet
3/8" NPT
Features
Double-Lip Seal, Preset Pressure Relief Valve and a Steel Gerotor
Flow Rate @ 30 ft of Head (Maximum)
1.42 gpm
Flow Rate @ 5 ft of Head (Maximum)
2 gpm
Shaft Material
Stainless Steel
Feet of Head (Minimum)
2.05 ft
Impeller Design
Gerotor
Best Efficiency Head
58 ft
Maximum Feet of Head
92 ft
Intake Type
NPT
Seal Type
Double Lip
Maximum RPM
2,000 RPM
Duty Cycle
Continuous
Flow Rate @ 1 ft of Head (Maximum)
2.03 gpm
Flow Rate @ 50 ft of Head (Maximum)
0.96 gpm
Wetted Material
Aluminum, Steel, Viton
Horsepower
5/16 hp
For Use With Potable Systems
No
Flow Rate @ 70 ft of Head (Maximum)
0.28 gpm
Flow Rate @ 20 ft of Head (Maximum)
1.75 gpm
Priming
Manual
Flow Rate @ 40 ft of Head (Maximum)
1.13 gpm
Specific Gravity (Maximum)
0.95
Flow Rate @ 10 ft of Head (Maximum)
1.65 gpm
Flow Rate @ 60 ft of Head (Maximum)
0.73 gpm
Discharge Type
NPT
Flow Rate @ 80 ft of Head (Maximum)
0.16 gpm
NPSHr
50 psi
Shut Off Pressure (Maximum)
50 psi
Pump Housing Material
Aluminum
Nameplate Voltage
12V DC
Best Efficiency Flow
0.85 gpm
Volute Material
Anodized Aluminum

Description

Vehicle Pump, Phase Single, Pump Housing Material Aluminum, Horsepower 5/16 hp, Nameplate Voltage 12V DC, Flow Rate @ 40 ft of Head (Maximum) 1.13 gpm, Flow Rate @ 60 ft of Head (Maximum) 0.73 gpm, Flow Rate @ 80 ft of Head (Maximum) 0.16 gpm, Maximum Feet of Head 92 ft, Compatible Intake Pipe Size 3/8 in, Intake Type NPT, Compatible Discharge Pipe Size 3/8 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 5 ft of Head (Maximum) 2 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.