Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-160400S

  • Zoro # G7912161


product price: $28.29
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Dia.
.160"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-160400S
Zoro #
G7912161
UPC #
728709108086
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.160"
Shank Dia.
3/16 in
Bore Depth
.400"
Min. Bore Dia.
0.1600 in
Max. Bore Depth
0.4000 in
Neck Dia.
0.1200"
Split Length
9/64"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Angle
.040"
Application
Boring
Projection
0.0400 in
Center to Cutting Tip
0.0660 in
Series
BBS
Boring Bar Type
Boring
Offset Point
0.0660 in
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0660 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.