Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBT-1201000X

  • Zoro # G7888097


product price: $35.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.020"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBT-1201000X
Zoro #
G7888097
UPC #
728709155004
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.120"
Shank Dia.
3/16 in
Radius
0.0040 in
Bore Depth
1.00"
Max. Bore Depth
1 in
Min. Bore Dia.
0.1200 in
Corner Radius
0.004"
Groove Width
0.0570"
Split Length
0.095"
Neck Dia.
0.1000"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.020"
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
For Boring Top Rake
Projection
0.0200 in
Cutting Application
Boring, Finishing
Center to Cutting Tip
0.0260 in
Finish - Machining
AlTiN
Side Cutting Edge Angle
20 Degrees
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Top Rake Chipbreaker
Overhang
1.0900 in
Offset Point
0.0260 in
Series
QBT
Offset
0.050"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.0260 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.