Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 38.00mm L, Carbide

  • Mfr # MBBM-006025

  • Zoro # G8378115


product price: $32.99
/ea

Key Features

Overall Length
38.00mm
Shank Material
Carbide
Cutting Direction
Right Hand
Shank Dia.
3.00mm
Bore Depth
2.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBBM-006025
Zoro #
G8378115
UPC #
728709142554
Country of Origin
United States

Dimensions

Overall Length
38.00mm
Shank Dia.
3.00mm
Bore Depth
2.50 mm
Bore Dia.
0.6 mm
Max. Bore Depth
2.50mm
Min. Bore Dia.
0.60mm
Neck Dia.
0.480 mm
Groove Width
0.640 mm

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.12mm
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Metric
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Series
MBBM
Features
On-Center Neck Design;Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Side Cutting Edge Angle
1.5 Degrees
Center to Cutting Tip
0.36mm
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.36mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.