Zoro Homepage

Boring Bar, 4 in L, Carbide

  • Mfr # BB-4902500S

  • Zoro # G8267366


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Cutting Direction
Right Hand
Shank Dia.
1/2 in
Angle
.123"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-4902500S
Zoro #
G8267366
UPC #
728709112854
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Bore Depth
2.500"
Bore Dia.
.490"
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.4900 in
Neck Dia.
0.3680"
Split Length
0.320"
Groove Width
0.3000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.123"
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Projection
0.1220 in
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Series
BBS
Offset Point
0.2400 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.2400 in
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.