Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # QIT-2901000

  • Zoro # G8366513


product price: $59.59
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Projection
0.0700 in
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-2901000
Zoro #
G8366513
UPC #
728709160060
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1"
Hole Dia.
0.29"
Shank Dia.
5/16 in
Min. Hole Dia.
0.2900 in
Max. Hole Depth
1 in
Thread Size
14-40
Corner Radius
0.002"
Max. Bore Depth
1"
Neck Dia.
0.2200"
Min. Bore Dia.
0.2900"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0700 in
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
Cutting Direction
Right Hand
Finish
Uncoated
Overhang
1.3530 in
Measurement System
Fractional Inch
Cutting Application
Threading
Center to Cutting Tip
0.1340 in
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Included Angle
60 Degrees
Offset Point
0.0460 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Series
QIT
Thread Direction
Right Hand
Max. Threads per Inch
40
Finish - Machining
Bright (Uncoated)
Cutter Material
Carbide
Quick Change
Yes
Min. Teeth per Inch
12
Coolant Fed
Coolant Through
Offset
0.046"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1340 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.