Shop MILLER ELECTRIC

Engine Driven Equipment

  • Mfr # 907849003
  • Zoro # G923924374

product price: 
$
32,014.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Rated Output @ Duty Cycle (Stick)
330 A @ 31 V, 100%
Application
Fabrication, Maintenance, Pipe, Repair, Sheet metal, Structural Steel Work
Engine Brand
Kubota
Overall Depth
45.72 in
Amperage TIG - Maximum
330 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907849003
Zoro #
G923924374
UPC #
715959708005
Country of Origin
United States

Dimensions

Overall Depth
45.72 in
Overall Width
20.6 in
Overall Height
32.41 in

Details

Item
Engine-Driven Generator/Welder
Rated Output @ Duty Cycle (Stick)
330 A @ 31 V, 100%
Application
Fabrication, Maintenance, Pipe, Repair, Sheet metal, Structural Steel Work
Engine Brand
Kubota
Amperage TIG - Maximum
330 A
Amperage Stick - Maximum
330 A
Oil Capacity
4 qt
Remote Connection Type
14-Pin (Miller)
Circuit Breaker
Yes
Engine Model
D902
Peak Auxiliary Power
12,000 W
Generator Outlets
(2) 120V Receptacles, (1) 120/240V Receptacle, (1) 240V Receptacle
Process
Air Carbon Arc Cutting and Gouging (CAC-A), DC TIG Welding (GTAW-DC), Stick Welding (SMAW)
Polarity
DC
Amperage MIG - Minimum
20 A
Sound Level
74.7 dB (Idle), 80.2 dB (Weld)
Continuous Auxiliary Power
10,500 W
Rated Output @ Duty Cycle (TIG)
330 A @ 31V, 100%
Weight
611 lb
Phase
Single
Amperage Stick - Minimum
20 A
Horsepower
24.8 hp
Welding Power Source Type
CC/CV
Fuel Tank Capacity
11 gal
Rated Output @ Duty Cycle (MIG)
330 A @ 30.5V, 100%
TIG Arc Start Feature
Arc Start
For Material Type
Aluminum, Stainless Steel, Steel
Amperage MIG - Maximum
330 A
Amperage TIG - Minimum
20 A
Standards
cCSAus, ISO 9001
Open Circuit Voltage
107 V DC

Description

Engine-Driven Generator/Welder, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Diesel, Phase Single, Polarity DC, Start Type Not Applicable, Remote Connection Type 14-Pin (Miller), Application Fabrication, Maintenance, Pipe, Repair, Sheet metal, Structural Steel Work, Circuit Breaker Yes, Continuous Auxiliary Power 10,500 W, Engine Brand Kubota

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.