Engine Driven Welder, Big Blue(R) 600 Pro Deluxe Series, Electric Start, 48.9 hp, Diesel

  • Mfr # 907737001

  • Zoro # G1614109


product price:  $56,696.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Series
Big Blue 600 Pro
Start Type
Electric
Rated Output CC/DC
500A @ 100%, 550A @ 60%, 600A @ 40%
Amperage Range
20 to 600
Continuous Auxiliary Power
20,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907737001
Zoro #
G1614109
UPC #
715959650373
Country of Origin
United States

Dimensions

Depth
69 1/2 in
Height
46 in
Width
28 1/2 in
Overall Depth
69.5 in
Overall Width
28.5 in
Overall Height
46 in

Details

Item
Engine-Driven Welder
Series
Big Blue 600 Pro
Start Type
Electric
Rated Output CC/DC
500A @ 100%, 550A @ 60%, 600A @ 40%
Amperage Range
20 to 600
Continuous Auxiliary Power
20,000 W
Peak Auxiliary Power
27,000 W
Engine Brand
Kubota
HP
48.9 hp
Fuel Type
Diesel
Phase
Three-Phase
Includes
ArcReach Remote Control Technology
Standards
CSA Certified
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Construction, Fabrication, Infrastructure, Maintenance/Repair
Horsepower
49 hp
Open Circuit Voltage
92 V DC
Generator Outlets
20 A 120V GFCI 5-20R (4), 20 A 240V L6-30R (2), 50 A 120/240V 14-50R, 50 A 240V 15-50R
Stick Welding Maximum Output Current
600 A
Weight
1,750 lb
Welding Mode
CC/CV
Fuel Tank Capacity
25 gal
TIG Welding Minimum Output Current
20 A
TIG Welding Maximum Output Current
600 A
Stick Welding Minimum Output Current
20 A
Circuit Breaker
Yes
Engine Model
Kubota V2403
Sound Level
65.9 dB (Idle), 74.3 dB (Weld)
Oil Capacity
10 qt
TIG Welding Output @ Duty Cycle
500 A @ 40 V, 100%, 575 A @ 43 V, 100%, 600 A @ 44 V, 60%
Coolant Tank Capacity
9 qt
MIG Welding Maximum Output Current
600 A
MIG Welding Output @ Duty Cycle
500 A @ 40 V, 100%, 575 A @ 43 V, 100%, 600 A @ 44 V, 60%
For Material Type
Stainless Steel, Steel
Enhanced Process
Pulsed MIG (GMAW-P), RMD
Generator Fuel Type
Diesel
Polarity
DC
Stick Welding Output @ Duty Cycle
500 A @ 40 V, 100%, 575 A @ 43 V, 100%, 600 A @ 44 V, 60%
Model
907737001

Description

Engine-Driven Welder, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 600 A, MIG Welding Output @ Duty Cycle 500 A @ 40 V, 100 Percent, 575 A @ 43 V, 100 Percent, 600 A @ 44 V, 60 Percent, Phase Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 600 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 500 A @ 40 V, 100 Percent, 575 A @ 43 V, 100 Percent, 600 A @ 44 V, 60 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.