Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment
- Mfr # 301604
- Zoro # G023924403
product price:Â
$
7,734.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Input Voltage
14V DC to 48V DC
Portability
Portable
Wire Diameter Flux-Cored - Minimum
0.03 in
Application
MIG Welding
Compatible Brand
Tweco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301604
- Zoro #
- G023924403
- UPC #
- 715959691079
- Country of Origin
- United States
Dimensions
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- Wire Diameter Flux-Cored - Maximum
- 0.094 in
- Wire Diameter Solid - Minimum
- 0.023 in
- Maximum Spool Diameter
- 12 in
- Wire Diameter Solid - Maximum
- 0.052 in
Details
- Item
- Wire Feeder
- Input Voltage
- 14V DC to 48V DC
- Portability
- Portable
- Application
- MIG Welding
- Compatible Brand
- Tweco
- Wire Feeder Configuration
- Single
- Maximum Wire Feed Speed
- 400 in/min
- For Wire Type
- Flux-Cored, Solid
- Minimum Wire Feed Speed
- 30 in/min
- Maximum Spool Weight
- 45 lb
- Compatible Welder Series
- ArcReach SuitCase 12 Heavy Duty
- Rated Output
- 450 A at 60% Duty Cycle
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Wire Feeder Series
- ArcReach Suitcase 12 Heavy-Duty
- Welding Power Source Type
- CC/CV
Description
Wire Feeder, For Wire Type Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 14 to 48V DC, Maximum Spool Diameter 12 in, Maximum Spool Weight 45 lb, Maximum Wire Feed Speed 400 in/min, Minimum Wire Feed Speed 30 in/min, Phase Not Applicable, Rated Output 450 A at 60 Percent Duty Cycle, Wire Feeder Configuration Single, Application MIG Welding, Plug Type Not Applicable, Portability Portable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.