Shop MILLER ELECTRIC

Industrial Multiprocess Equipment

  • Mfr # 907823
  • Zoro # G423924416

product price: 
$
17,013.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Plug Type
Bare Leads
Rated Output @ Duty Cycle (Stick)
650 A @ 44 V, 100%
Rated Output @ Duty Cycle (MIG)
650 A @ 44 V, 100%
Features
14-Pin Receptacle, Arc Control, ArcReach(R) Technology, Auto Remote Sense(TM) (ARS), Cable Length Compensation
Application
Construction and Fabrication, Heavy Equipment, Pressure Vessel, Railcar, Shipbuilding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907823
Zoro #
G423924416
UPC #
715959699242
Country of Origin
United States

Dimensions

Overall Depth
26.7 in
Overall Width
11.2 in
Overall Height
18.6 in
Fits Chest Size
14-Pin Receptacle, Arc Control, ArcReach(R) Technology, Auto Remote Sense(TM) (ARS), Cable Length Compensation

Details

Item
Multiprocess Welder
Plug Type
Bare Leads
Rated Output @ Duty Cycle (Stick)
650 A @ 44 V, 100%
Rated Output @ Duty Cycle (MIG)
650 A @ 44 V, 100%
Features
14-Pin Receptacle, Arc Control, ArcReach(R) Technology, Auto Remote Sense(TM) (ARS), Cable Length Compensation
Application
Construction and Fabrication, Heavy Equipment, Pressure Vessel, Railcar, Shipbuilding
Amperage Stick - Minimum
10 A
Input Voltage
380/460V
Remote Connection Type
14-Pin (Miller)
Amperage MIG - Maximum
815 A
Rated Output @ Duty Cycle (TIG)
650 A @ 44 V, 100%
Standards
cCSAus, CE, ISO 9001
Phase
Three
Amperage TIG - Maximum
815 A
Open Circuit Voltage
87 V DC
Input Frequency
50/60 Hz
Amperage Stick - Maximum
815 A
Amperage TIG - Minimum
10 A
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), Submerged Arc Welding (SAW), TIG Welding (GTAW)
Weight
159 lb
For Wire Type
Flux-Cored, Solid
Polarity
DC
Welding Power Source Type
CC/CV
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Amperage MIG - Minimum
10 A

Description

Multiprocess Welder, Input Voltage 380/460V, Phase Three, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Flux-Cored, Solid, Maximum Wire Feed Speed Not Applicable, Remote Connection Type 14-Pin (Miller), Weight 159 lb, Application Construction and Fabrication, Heavy Equipment, Pressure Vessel, Railcar, Shipbuilding, Features 14-Pin Receptacle, Arc Control, ArcReach(R) Technology, Auto Remote Sense(TM) (ARS), Cable Length Compensation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.