Shop MILLER ELECTRIC

Industrial Multiprocess Equipment

  • Mfr # 907384
  • Zoro # G123924341

product price: 
$
22,727.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Remote Connection Type
14-Pin (Miller)
Amperage TIG - Minimum
10 A
Rated Output @ Duty Cycle (Stick)
400 A @ 36 V, 100%
Rated Output @ Duty Cycle (MIG)
400 A @ 36 V, 100%
Overall Width
19.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907384
Zoro #
G123924341
UPC #
715959381901
Country of Origin
United States

Dimensions

Overall Width
19.5 in
Overall Depth
31.75 in
Overall Height
28 in
Fits Chest Size
Quick Process Changeover, Simple Process Setup, Streamlined System

Details

Item
Multiprocess Welder
Remote Connection Type
14-Pin (Miller)
Amperage TIG - Minimum
10 A
Rated Output @ Duty Cycle (Stick)
400 A @ 36 V, 100%
Rated Output @ Duty Cycle (MIG)
400 A @ 36 V, 100%
Amperage Stick - Maximum
400 A
Amperage Stick - Minimum
40 A
Power Cord Included
No
Process
Regulated Metal Deposition (RMD)
Weight
225 lb
Rated Output @ Duty Cycle (TIG)
350 A @ 24 V, 100%
Welding Power Source Type
CC/CV
Includes
301080 Blank Memory Card, PipeWorx 400 Power Source 575V, Short Gas Hose for Connecting Output Gas Connection on Power Source to TIG Block, Side Mount Cable Hangers
Standards
ISO 9001
For Wire Type
Solid
Phase
Three
Application
Construction and Fabrication
Input Voltage
575V
Features
Quick Process Changeover, Simple Process Setup, Streamlined System
Plug Type
Bare Leads
TIG Arc Start Feature
High Frequency Start/Lift Arc Start
Open Circuit Voltage
90 V DC
Input Frequency
50/60 Hz
For Material Type
Metals, Stainless Steel, Steel
Polarity
DC
Amperage TIG - Maximum
350 A

Description

Multiprocess Welder, Input Voltage 575V, Phase Three, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Solid, Maximum Wire Feed Speed Not Applicable, Remote Connection Type 14-Pin (Miller), Includes 301080 Blank Memory Card, PipeWorx 400 Power Source 575V, Short Gas Hose for Connecting Output Gas Connection on Power Source to TIG Block, Side Mount Cable Hangers, Weight 225 lb, Application Construction and Fabrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.