Shop MILLER ELECTRIC

Industrial Multiprocess Equipment

  • Mfr # 951000095
  • Zoro # G023924441

product price: 
$
41,749.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Wire Feed Speed
780 in/min
Features
Quick Process Changeover, Simple Process Setup, Streamlined System
For Wire Type
Solid
Wire Diameter Flux-Cored - Maximum
0.062 in
Polarity
DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951000095
Zoro #
G023924441
UPC #
715959707497
Country of Origin
United States

Dimensions

Wire Diameter Flux-Cored - Maximum
0.062 in
Overall Height
28.5 in
Wire Diameter Solid - Maximum
0.062 in
Overall Width
19.5 in
For Steel Thickness - Minimum
7/200 in
For Steel Thickness - Maximum
9/200 in
For Stainless Steel Thickness - Minimum
7/200 in
Overall Depth
31.75 in
Wire Diameter Solid - Minimum
0.035 in
For Stainless Steel Thickness - Maximum
9/200 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Fits Chest Size
Quick Process Changeover, Simple Process Setup, Streamlined System

Details

Item
Multiprocess Welder
Maximum Wire Feed Speed
780 in/min
Features
Quick Process Changeover, Simple Process Setup, Streamlined System
For Wire Type
Solid
Polarity
DC
Welding Power Source Type
CC/CV
Standards
ISO 9001
Input Voltage
575V
For Material Type
Metals, Stainless Steel, Steel
Rated Output @ Duty Cycle (Stick)
400 A @ 36 V, 100%
Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Amperage TIG - Maximum
350 A
TIG Arc Start Feature
Lift Arc Start
Phase
Three
Amperage Stick - Maximum
400 A
Remote Connection Type
14-Pin (Miller)
Rated Output @ Duty Cycle (MIG)
400 A @ 36 V, 100%
Plug Type
Bare Leads
Amperage Stick - Minimum
40 A
Input Frequency
50/60 Hz
Amperage TIG - Minimum
10 A
Weight
225 lb
Application
Construction and Fabrication, Fabrication, Industrial Welding, Pipe, Pressure Vessel, Process Pipe, Refineries and Power Plants, Shipbuilding, Welding Education and Training
Includes
(2) 195400 Bernard Pipeworx 300 A MIG Guns, 300367 Cable Kit with 25 ft (7.6 m) Work Sense Lead, Pipeworx 300366 Dual Feeder with Drive Rolls, Pipeworx 400 575V Power Source
Minimum Wire Feed Speed
50 in/min
Rated Output @ Duty Cycle (TIG)
350 A @ 24 V, 100%
Open Circuit Voltage
90 V DC
Power Cord Included
No

Description

Multiprocess Welder, Input Voltage 575V, Phase Three, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Solid, Maximum Wire Feed Speed 780 in/min, Remote Connection Type 14-Pin (Miller), Includes (2) 195400 Bernard Pipeworx 300 A MIG Guns, 300367 Cable Kit with 25 ft (7.6 m) Work Sense Lead, Pipeworx 300366 Dual Feeder with Drive Rolls, Pipeworx 400 575V Power Source, Weight 225 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.