Shop MILLER ELECTRIC

MIL - Miller

  • Mfr # 951000112
  • Zoro # G523924422

product price: 
$
27,427.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Rated Output @ Duty Cycle (TIG)
Single-Phase - 400 A at 36 VDC, 60% Duty Cycle Three-Phase - 300 A at 32 VDC, 60% Duty Cycle
Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Flux-Cored - Maximum
0.045 in
Maximum Wire Feed Speed
500 in/min
Input Frequency
50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951000112
Zoro #
G523924422
UPC #
715959712163
Country of Origin
United States

Dimensions

Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Flux-Cored - Maximum
0.045 in
Overall Width
12.75 in
Wire Diameter Solid - Maximum
0.045 in
Wire Diameter Solid - Minimum
0.035 in
Overall Depth
20.25 in
Overall Height
17.25 in
Fits Chest Size
Adjust While Welding, ArcReach Heater Compatibility, ArcReach(R) Technology, Auto-Line(TM) Technology, Auto-Process Select(TM), Cable Length Compensation, Control Panel Lock Out, Improved Jobsite Safety

Details

Item
Multiprocess Welder
Rated Output @ Duty Cycle (TIG)
Single-Phase - 400 A at 36 VDC, 60% Duty Cycle Three-Phase - 300 A at 32 VDC, 60% Duty Cycle
Maximum Wire Feed Speed
500 in/min
Input Frequency
50/60 Hz
Weight
75 lb
Rated Output @ Duty Cycle (Stick)
Single-Phase - 400 A at 36 VDC, 60% Duty Cycle Three-Phase - 300 A at 32 VDC, 60% Duty Cycle
Application
Boat/Yacht, Construction and Fabrication, Fabrication, Field Welding, Heavy Equipment, Industrial Welding, Shipbuilding, Structural Welding
Open Circuit Voltage
91 V DC
Amperage Stick - Minimum
15 A
Phase
Single/Three
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Regulated Metal Deposition (RMD), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage MIG - Minimum
15 A
Amperage Stick - Maximum
425 A
Standards
cCSAus, ISO 9001
Plug Type
Bare Leads
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Minimum Wire Feed Speed
50 in/min
Amperage TIG - Minimum
15 A
Amperage TIG - Maximum
425 A
For Wire Type
Flux-Cored, Solid
Features
Adjust While Welding, ArcReach Heater Compatibility, ArcReach(R) Technology, Auto-Line(TM) Technology, Auto-Process Select(TM), Cable Length Compensation, Control Panel Lock Out, Improved Jobsite Safety
Amperage MIG - Maximum
425 A
Input Voltage
208 to 575V
Remote Connection Type
14-Pin (Miller)
Includes
ArcReach(R) Smart Feeder with drive rolls and Bernard(R) PipeWorx 300-15 MIG Gun, XMT 400 ArcReach Power Source
Rated Output @ Duty Cycle (MIG)
275 A at 60% Duty Cycle
Polarity
DC
Welding Power Source Type
CC/CV

Description

Multiprocess Welder, Input Voltage 208 to 575V, Phase Single/Three, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Flux-Cored, Solid, Maximum Wire Feed Speed 500 in/min, Remote Connection Type 14-Pin (Miller), Includes ArcReach(R) Smart Feeder with drive rolls and Bernard(R) PipeWorx 300-15 MIG Gun, XMT 400 ArcReach Power Source, Weight 75 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.