Shop MILLER ELECTRIC

Industrial Multiprocess Equipment

  • Mfr # 907482
  • Zoro # G223924524

product price: 
$
12,018.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Input Voltage
575V
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Overall Depth
27.13 in
Amperage TIG - Minimum
15 A
Features
Advanced Features for the Professional Welder, ArcReach(R) Technology, Auto-Process Select(TM), Control Panel Lock Out, Improved Weld Quality, Increased Productivity and Safety, Remote Override of XMT, Standard 14-Pin Receptacle, Welder Friendly Control Panel, Wind Tunnel Technology(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907482
Zoro #
G223924524
UPC #
715959556606
Country of Origin
United States

Dimensions

Overall Depth
27.13 in
Overall Width
14.5 in
Overall Height
17.25 in
Fits Chest Size
Advanced Features for the Professional Welder, ArcReach(R) Technology, Auto-Process Select(TM), Control Panel Lock Out, Improved Weld Quality, Increased Productivity and Safety, Remote Override of XMT, Standard 14-Pin Receptacle, Welder Friendly Control Panel, Wind Tunnel Technology(TM)

Details

Item
Multiprocess Welder
Input Voltage
575V
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage TIG - Minimum
15 A
Features
Advanced Features for the Professional Welder, ArcReach(R) Technology, Auto-Process Select(TM), Control Panel Lock Out, Improved Weld Quality, Increased Productivity and Safety, Remote Override of XMT, Standard 14-Pin Receptacle, Welder Friendly Control Panel, Wind Tunnel Technology(TM)
Amperage Stick - Minimum
15 A
Amperage MIG - Maximum
600 A
Remote Connection Type
14-Pin (Miller)
Polarity
DC
Application
Construction and Fabrication, Fabrication, Manufacturing, Mobile Fabrication and MRO, Railcar, Refineries and Power Plants, Shipbuilding
Welding Power Source Type
CC/CV
Rated Output @ Duty Cycle (MIG)
450 A @ 38 V, 100%
Weight
122 lb
Plug Type
Bare Leads
Standards
cCSAus, ISO 9001
Amperage TIG - Maximum
600 A
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Rated Output @ Duty Cycle (TIG)
450 A @ 38 V, 100%
Phase
Three
Input Frequency
60 Hz
Amperage Stick - Maximum
600 A
Amperage MIG - Minimum
15 A
Rated Output @ Duty Cycle (Stick)
450 A @ 38 V, 100%
Open Circuit Voltage
75 V DC

Description

Multiprocess Welder, Input Voltage 575V, Phase Three, Polarity DC, Input Frequency 60 Hz, For Wire Type Not Applicable, Maximum Wire Feed Speed Not Applicable, Remote Connection Type 14-Pin (Miller), Weight 122 lb, Application Construction and Fabrication, Fabrication, Manufacturing, Mobile Fabrication and MRO, Railcar, Refineries and Power Plants, Shipbuilding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.