Shop MILLER ELECTRIC
See all product information
Create Account
Welder
- Mfr # 907889
- Zoro # G824162097
product price:Â
$
3,709.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
8.5 in
Amperage Stick - Maximum
150 A
Amperage TIG - Minimum
10 A
Amperage TIG - Maximum
160 A
Standards
CSA E60974-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 907889
- Zoro #
- G824162097
- UPC #
- 715959722629
- Country of Origin
- United States
Dimensions
- Overall Height
- 8.5 in
- Overall Depth
- 17.5 in
- For Steel Thickness - Maximum
- 19/100 in
- For Steel Thickness - Minimum
- 1/50 in
- Overall Width
- 8.4 in
Details
- Item
- Welder
- Amperage Stick - Maximum
- 150 A
- Amperage TIG - Minimum
- 10 A
- Amperage TIG - Maximum
- 160 A
- Standards
- CSA E60974-1
- Welding Power Source Type
- CC
- Process
- Stick Welding (SMAW), TIG Welding (GTAW)
- Weight
- 12 lb
- Includes
- 10 ft Stick Electrode Holder with 50 mm Dinse-Style Connector, 10 ft Work Cable with Clamp and 50 mm Dinse-Style Connector, Rubber Bumpers/Feet, Shoulder Strap with Pad
- TIG Arc Start Feature
- High Frequency Start, Lift Arc Start
- Output Mode
- Manual Mode
- Remote Connection Type
- 6-Pin (Miller)
- For Material Type
- Stainless Steel, Steel
- Open Circuit Voltage
- 80 V DC
- Amperage Stick - Minimum
- 20 A
- Polarity
- DC
- Phase
- Single
Description
Welder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.