TIG Welder, Maxstar 400

  • Mfr # 907873001
  • Zoro # G013329935
product price: 
$
19,305.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Maxstar 400
Features
Auto-Line(TM) Technology, Blue Lightning(TM), DC TIG Features, Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), QuietPulse(TM), Stick Features, USB Port
Includes
Coolmate(TM) 3.5, Maxstar(R) 400, Runner Cart
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907873001
Zoro #
G013329935
UPC #
715959708401
Country of Origin
United States

Dimensions

Overall Width
23.1 in
Overall Height
43.1 in
Overall Depth
41.6 in
Power Cord Length
8 ft
For Maximum Material Thickness
5/8 in (Steel)
For Minimum Material Thickness
0.012 in (Steel)
For Steel Thickness - Minimum
3/250 in
For Stainless Steel Thickness - Minimum
3/250 in
For Steel Thickness - Maximum
5/8 in
For Stainless Steel Thickness - Maximum
5/8 in
Fits Chest Size
Auto-Line(TM) Technology, Blue Lightning(TM), DC TIG Features, Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), QuietPulse(TM), Stick Features, USB Port

Details

Item
TIG Welder
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Maxstar 400
Features
Auto-Line(TM) Technology, Blue Lightning(TM), DC TIG Features, Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), QuietPulse(TM), Stick Features, USB Port
Includes
Coolmate(TM) 3.5, Maxstar(R) 400, Runner Cart
Standards
cCSAus Certified
Application
Material Fabrication, Pipe and Tube Fabrication, Precision Fabrication, Pressure Vessel Fabrication, Tool and Die, Tube Mills
Phase
Single/Three
Polarity
DC
Stick Welding Maximum Output Current
300 A (Single-Phase), 400 A (Three-Phase)
Color
Blue and Black
Max. Input Current
36 A @ 208V AC (Single-Phase), 27 A @ 208V AC (Three-Phase)
Remote Connection Type
14-Pin (Miller)
Weight
246 lb
TIG Welding Maximum Output Current
300 A (Single-Phase), 400 A (Three-Phase)
For Material Type
Specialty Metals, Stainless Steel, Steel
Pulse Frequency
0.1 to 5,000 pulses/second
Open Circuit Voltage
75 VDC
Welding Mode
CC
TIG Welding Output @ Duty Cycle
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
TIG Welding Minimum Output Current
3 A (Single-Phase), 3 A (Three-Phase)
Input Frequency
50/60 Hz
Amperage Range
3 A to 400 A
Power Cord Included
Yes
TIG Arc Start Feature
High Frequency Start
Remote Control
Remote Control Not Included
Stick Welding Output @ Duty Cycle
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
Stick Welding Minimum Output Current
3 A (Single-Phase), 3 A (Three-Phase)
Model
Maxstar(R) 400 208-600 V, TIGRunner
Plug Type
Bare Leads
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage Stick - Maximum
400 A
Welding Power Source Type
CC
Amperage TIG - Minimum
3 A
Maximum Input Current
36 A @ 208V AC (Single-Phase), 27 A @ 208V AC (Three-Phase)
Amperage TIG - Maximum
300 A
Amperage Stick - Minimum
3 A
Rated Output @ Duty Cycle (TIG)
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
Rated Output @ Duty Cycle (Stick)
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
Wire Color
Blue and Black

Description

TIG Welder, For Material Type Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 5/8 in (Steel), For Minimum Material Thickness 0.012 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 36 A @ 208V AC (Single-Phase), 27 A @ 208V AC (Three-Phase), Phase Single-/Three-Phase, Polarity DC, Series Maxstar 400, Stick Welding Maximum Output Current 300 A (Single-Phase), 400 A (Three-Phase), Stick Welding Minimum Output Current 3 A (Single-Phase), 3 A (Three-Phase)

Ratings & reviews