Dump Cart, Black, Steel, 10 cu ft
- Mfr # LDT1002BM
- Zoro # G923352566
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
61 13/16 in
Inside Height
12 in
Wheel Type
Pneumatic
Number of Wheels
2
Wheel Width
4 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDT1002BM
- Zoro #
- G923352566
- UPC #
- 026432351282
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 61 13/16 in
- Inside Height
- 12 in
- Wheel Width
- 4 13/16 in
- Overall Width
- 33 5/8 in
- Axle Diameter
- 3/4 in
- Overall Height
- 29 13/16 in
- Inside Width
- 30 in
- Wheel Diameter
- 16 in
- Inside Length
- 42 in
- Overall Length
- 61 13/16 in
- Length
- 61 13/16 in
- Fits Chest Size
- Removable Tailgate, Spring Loaded Hitch
Description
Dump Cart, Product Type Dump Cart, Number of Wheels 2, Cubic Foot Capacity 10 cu ft, Load Capacity 750 lb, Container Material Steel, Length 61 13/16 in, Overall Width 33 5/8 in, Overall Height 29 13/16 in, Wheel Diameter 16 in, Dump Angle 90 Degrees , Gauge 18 ga, Color Black, Inside Width 30 in, Wheel Width 4 13/16 in, Inside Height 12 in, Inside Length 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.