Dump Cart, Black, Steel, 20 cu ft
- Mfr # LC2000M
- Zoro # G923355192
product price:Â
$
582.99
/ea
Key Features
Wire Rope Length
83 in
Overall Width
53 in
Overall Height
32 in
Number of Wheels
2
Dump Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC2000M
- Zoro #
- G923355192
- UPC #
- 026432200023
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 83 in
- Overall Width
- 53 in
- Overall Height
- 32 in
- Wheel Diameter
- 18 in
- Overall Length
- 83 in
- Length
- 83 in
Details
- Item
- Dump Cart
- Number of Wheels
- 2
- Dump Angle
- 90 Degrees
- Product Type
- Dump Cart
- Container Material
- Steel
- Load Capacity
- 1,600 lb
- Gauge
- 18 ga
- Cubic Foot Capacity
- 20 cu ft
- Color
- Black
- Wire Color
- Black
Description
Dump Cart, Product Type Dump Cart, Number of Wheels 2, Cubic Foot Capacity 20 cu ft, Load Capacity 1,600 lb, Container Material Steel, Length 83 in, Overall Width 53 in, Overall Height 32 in, Wheel Diameter 18 in, Dump Angle 90 Degrees , Gauge 18 ga, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.