Bit Holder, 6" L, 1/4" Shank Size
- Mfr # 48-32-7904
- Zoro # G623358714
product price:Â
$
15.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
Phillips, Square, Torx
For Tool Type
Impact
Shank Size
1/4 in
Shank Shape
Hex
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-32-7904
- Zoro #
- G623358714
- UPC #
- 45242548170
- Country of Origin
- United States
Dimensions
- Shank Size
- 1/4 in
- Drive Size
- 1/4 in
- Bit Length
- 6 1/4 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Drive Type
- Phillips, Square, Torx
- For Tool Type
- Impact
- Shank Shape
- Hex
- Number of Pieces
- 1
- Magnetized Tip
- Magnetic
- Bit Retainer Type
- Magnetic
- Series
- Shockwave(TM)
- Material
- S2 Steel
- Item
- Bit Holder
- Compatible Product Type
- Impact Duty Insert Driver Bits
- Impact Rated
- Impact Rated
- Product Type
- Bit Holder
- Shell Material
- S2 Steel
Description
Bit Holder, Drive Size 1/4 in, Bit Retainer Type Magnetic, Impact Rated Impact Rated, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.