Shop MINUTEMAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Max Ride 20 AGM Battery-Powered Rider Floor Scrubber
- Mfr # 804512
- Zoro # G723348370
product price:Â
$
11,638.99
/ea
Key Features
Power Source
Battery (2) 12V 140 Ah
Recovery Tank Capacity
18 Gallons
Width (In.)
25.5 in
Length
47.5 in
Sound Level
68 dba
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804512
- Zoro #
- G723348370
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 25.5 in
- Length
- 47.5 in
Details
- Item
- Floor Scrubber
- Power Source
- Battery (2) 12V 140 Ah
- Recovery Tank Capacity
- 18 Gallons
- Sound Level
- 68 dba
- Solution Tank Capacity
- 18 Gallons
- Voltage
- 24V
- Vacuum Motor
- 550 watts
- Color
- Maroon
Description
The MINUTEMAN INTERNATIONAL A-MR20DQPG Max Ride 20 AGM is a high-performance industrial battery designed for reliable, long-lasting power in demanding environments. Featuring a maintenance-free design, advanced AGM technology, and exceptional vibration resistance, the A-MR20DQPG battery ensures superior durability and efficiency. It provides consistent, reliable power for various applications, enhancing productivity while reducing downtime. This product meets stringent safety standards, ensuring reliability and peace of mind for all users in commercial and industrial settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.