Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 19P FR PG16 BRAD Express (NA

  • Mfr # 1300150098

  • Zoro # G2750541


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length
0.30m
Material - Component
Gray Annodized Aluminum
Mounting Thread Size
PG16
Poles
19
Wire Size AWG
18, 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300150098
Zoro #
G2750541
UPC #
78678841463
Country of Origin
Poland

Dimensions

Length
0.30m
Mounting Thread Size
PG16
Wire Size AWG
18, 22

Details

Material - Component
Gray Annodized Aluminum
Poles
19
Keyway
Single
Panel Mount
Back, Front
Gender
Female
Coupling Type
External Thread
Orientation
Straight
Voltage - Maximum
300V AC/DC
Current - Maximum per Contact
2.0A
Temperature Range - Operating
-20°C to +80°C
IP Rating
IP67
Wire/Cable Type
UL 1569
Type
Single Ended (pigtail)
Series
130015
Product Name
Mini-Change

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.