2PK 6-Lug Shipping Container Wheel Kit 8,000 lb for 20-40 ft Containers w/ Strap, 2PK
- Mfr # SCW-6x2
- Zoro # G825021485
product price:Â
$
363.99
/pk of 2, $182.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCW-6x2
- Zoro #
- G825021485
- UPC #
- 199145061394
- Country of Origin
- China
Description
Size and Pattern: The bolt-on spindle kit is designed for 6-lug nut wheels (5.5in bolt center-to-center distance). The wheel assembly measures 13in long, 3 1/8in wide, and 14 1/4in high. The overall diameter of the container wheel assembly is 7in, whereas the center hole diameter is 2 3/8in. The size of the wheel assembly provides a stable base for moving heavy containers. The complete set is yet to handle during setup. Fitment and Compatibility: This 6 x 5.5 lug shipping container wheel kit is engineered to fit into the corner pocket of the container. Once inserted, the wheel assembly rotates up 90 degrees to lock into position, allowing smooth mobility. It's compatible with 20ft and 40ft shipping containers, making it suitable for most container types used in construction sites, storage yards, and transport facilities. Durable Construction: This bolt-on spindle kit is constructed from alloy steel with a powder-coated finish. Not suitable for long-distance transportation. Ratchet Strap: The kit includes a 2in x 11ft (approx) ratchet strap with a wire hook in orange color, providing a secure tie-down system to hold the wheel kit firmly and keep the container in place during movement. Shackle: A 7/16in carbon steel screw pin shackle is included to reinforce the wheel setup and connect the ratchet straps securely. It has a working load limit of 1 1/2 T. The screw pin of the anchor shackle is 2 1/2in long and has a 1/2in diameter. The wheel bracket fits directly into the container's corner pocket without requiring modifications. The rotating 90 Degrees lock mechanism, along with the provided strap and shackle system, makes setup simple and. How to Use this Kit At first, position the container on flat, level ground. Now insert the container axle into the corner pockets of the container by lifting the wheel assembly by the center bracket. Once inserted, lift and rotate the wheel upward to a 90-degree vertical position. Now, identify the anchor slot on the wheel bracket and insert the shackle through the hole. Now attach the ratchet strap by hooking its wire hook into the shackle. Thread the strap into the ratchet mechanism and remove slack. Safety Considerations Use the 6 x 5.5 lug shipping container wheel kit only on flat, stable ground. This kit is meant for short-distance movement only. Keep hands and feet away from pinch points during rotation and tensioning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.