2PK Shipping Container 8-Lug Wheel & Chain Bridle, Jack Lug & SEA Bridge Clamp, 2PK
- Mfr # SCW8x2-CNTCB125-LVL-CBF-KIT
- Zoro # G425022929
product price:Â
$
1,052.99
/pk of 2, $526.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCW8x2-CNTCB125-LVL-CBF-KIT
- Zoro #
- G425022929
- UPC #
- 199145085970
- Country of Origin
- China
Description
Kit Includes: (2 Pcs) 8 x 6.5 Lug Pattern Shipping Container Wheel Kit, 8,800 lbs WLL - Container Axle, Ratchet Strap with Wire Hook, Screw Pin Shackle Type: 8 x 6.5 Lug Pattern Container Axle Size: 13in (L) x 3 1/8in (W) x 14 5/8in (H) Overall Diameter: 8 1/2in Center Hole Diameter: 2 1/2in Compatibility: 20ft and 40ft Containers Assembly Working Load Limit: 8,800 lbs Rotation: 90 Degrees Ratchet Strap Size: 2in x 11ft (Approx) Shackle Size: 7/16in Note: Ideal for short distances only. Not suitable for long-distance transportation (1 Pc) 1/2in x 5ft Sea Shipping Container Loading Chain Bridle G100 Size: 1/2in Length: 5ft Working Load Limit: 15,000 lbs Grade 100 shipping container loading Bridle for loading of containers Made with dedicated pulling hooks on each end for secure attachment and built in shortening hooks for easy adjustment Shipping Container loading Bridle can be used on either the front or side pocket positions giving you more versatility. (1 Pc) Shipping Container Jack Lug, Jack Leveling Attachment Shipping Container Jack Lug, Jack Leveling Attachment Min. Proof Load: 51,500 PSI Tensile Strength: 74,000 lbs Materials: 1in Steel Carbon Ground Clearance: 10in Bottle Jack Sold Separately and can be bought at any Home Improvement Store (1 Pc) Bridge Fittings For Containers- 260 mm Materials: High-Quality Casting Steel Surface Treatment: Hot Dip Galvanized Length: 260 mm Breaking Capacity: 100 KN (22,480 Lbs) Designed for Standard ISO 1161 Shipping Containers Bridge fittings are used to pull containers together when installing horizontal connectors. Bridge fittings can be used to clamp containers together when placed on the ground. The structure can not be lifted as one unit when using bridge fittings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.