ITI Shipping Container Skates w/Plugs-Moving or Loading Heavy Objects Using Container Skates

  • Mfr # CSP6-ITISkate
  • Zoro # G125022137
product price: 
$
200.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSP6-ITISkate
Zoro #
G125022137
UPC #
840223621275
Country of Origin
United States

Description

Skate with Plug Weight: 7 lbs Made from extruded recycled plastic Rot, wear, oil and grease resistant Stronger than wood Dimensions: 12in L x 5.5in W x 5.38in L Cable handle Sold individually or as a set of two Container Skates with Plug are sold in standard and low profile sizes. Moving heavy objects is made easier when using Container Skates. Utilizing the Pocket Plug Container Skate from makes loading or moving shipping containers slick and easy! Place this patented sea container skate beneath the corner of the container - fitting the raised plug nicely into the oblong pocket of the container. The skate's rounded ends eases the transition from the ground surface to the angle of a rollback carrier or trailer. The slick surface of the skate makes moving objects easy! The Pocket Plug Container Skate is made from a unique recycled material which provides the most durable and longest lasting performance versus competitive products. Please note the attached wire lanyard is for handling and storage only - NOT a pull point.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.