Shipping Container Kit - 8-Lug Container Wheel Kit 8,800 lbs WLL & Jack Lug
- Mfr # SCW8-LVL-KIT
- Zoro # G125022274
product price:Â
$
472.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCW8-LVL-KIT
- Zoro #
- G125022274
- UPC #
- 199145061639
- Country of Origin
- India
Description
Kit Includes: (1 Pc) Shipping Container Jack Lug, Jack Leveling Attachment Shipping Container Jack Lug, Jack Leveling Attachment Min. Proof Load: 51,500 PSI Tensile Strength: 74,000 lbs Materials: 1in Steel Carbon Ground Clearance: 10in Bottle Jack Sold Seperatly and can be bought at any Home Improvement Store (2 Pcs) 8 x 6.5 Lug Pattern Shipping Container Wheel Kit, 8,800 lbs WLL - Container Axle, Ratchet Strap with Wire Hook, Screw Pin Shackle Type: 8 x 6.5 Lug Pattern Container Axle Size: 13in (L) x 3 1/8in (W) x 14 5/8in (H) Overall Diameter: 8 1/2in Center Hole Diameter: 2 1/2in Compatibility: 20ft and 40ft Containers Assembly Working Load Limit: 8,800 lbs Rotation: 90 Degrees Ratchet Strap Size: 2in x 11ft (Approx) Shackle Size: 7/16in Includes: 8 Lug Shipping Container Axle (2 Pcs), Screw Pin Shackle (2 Pcs), and Ratchet Strap with Wire hook (2 Pcs) Note: Ideal for short distances only. Not suitable for long-distance transportation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.