Shop MYTEE PRODUCTS

Genie 105454 Scissor Lift Tires 15 x 5, 2PK

  • Mfr # SL-GENIE-15-5x2

  • Zoro # G616276766


product price:  $574.99
/pk 2, $287.50/ea
Free Shipping & Returns

Key Features

Wheel Color
Gray
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL-GENIE-15-5x2
Zoro #
G616276766
UPC #
840223602540
Country of Origin
Sri Lanka

Dimensions

Length
15 in

Details

Wheel Color
Gray

Description

Pack Size: 2 Pack Genie Scissor Lift Tires Genie Manufacturer Number: 105454 Tire Size: 15 x 5Rim Size: 5 x 12.5 Static Load Capacity: 3,560 lbsMoving Load Capacity: 3,195 lbs 6km/h Mold On Non-Marking Wheel Assembly: Drive Type of Hub: 02Color of the Non-Marking Rubber: Grey Color of the Rim/Center: Grey Fits Model Numbers: GS-2032, GS-4655, GS-4047, GS-3246, GS-3232, GS-2046, GS-2632, GS-2646, GS-3246. Please verify that you are ordering the correct part number for your machine before ordering.Please make sure your model is the EXACT model number listed, as these will not fit other model numbersin
  • Pack Size: 2-Pack
  • Genie Scissor Lift Tires
  • Genie Manufacturer Number: 105454
  • Tire Size: 15 x 5
  • Rim Size: 5 x 12.5; Static Load Capacity: 3,560 lbs; Moving Load Capacity: 3,195 lbs (6km/h)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.