Pencil Type Micro Air Die Grinder, 1/8'' Capacity, 54,000 RPM For Cleaning Dies, Rotors, Brake Pads

  • Mfr # 10649A

  • Zoro # G221697468


product price:  $54.89
/ea

Key Features

Overall Length
7.5 in
Width
5.5 in
Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10649A
Zoro #
G221697468
UPC #
837013106494
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.5 in
Width
5.5 in
Height
2 in

Description

The pencil-style micro die grinder is designed for high speed porting and finishing of small parts. The die grinder comes with one Milton style 1/4 Inch female plug and two collet wrench. Collet Size: 1/8 Inch Inch Free Speed: 54,000 RPM Overall Length: 5-1/4 Inch Net Weight: 1/4 Pound Air Inlet Thread NPT: 1/4 Inch Air Hose I.D. Size: 3/8 Inch Avg. Air Consumption.: 4.2 CFM Noise Level: 7375 dB Vibration level: 0.07 m/s2 Air Pressure: 90-120 Psi Hose Length: 5 Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.