MotorProgrssveCavityPmp, 2-1/2in, 13gpm, SS

  • Mfr # QS000620
  • Zoro # G523357367
product price: 
$
21,108.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Viscosity (Maximum)
10,000 cps
Number of Speeds
1
Discharge Orientation
Horizontal
Stator Material
Viton
Motor Mounting Type
Close Coupled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000620
Zoro #
G523357367
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
1.102 in
Discharge Diameter
2 1/2 in
For Motor Frame Size
100L
Inlet Diameter
3 in

Details

Viscosity (Maximum)
10,000 cps
Number of Speeds
1
Discharge Orientation
Horizontal
Stator Material
Viton
Motor Mounting Type
Close Coupled
Pump Drive Operation Type
Gearmotor/Speed Reducer
Discharge Standard
Flange
Horsepower (Maximum)
3 hp
Seal Type
Mechanical
Inlet Orientation
Vertical
Media Temperature (Maximum)
84 Degrees F
Operating Pressure (Maximum)
150 psi
Variable Frequency Drive Type
VFD Not Included
Media Temperature (Minimum)
32 Degrees F
Stator Movement
Rigid
Rated Speed
239 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 30 psi
13 gpm
Series
NM038BY02S12B
Housing Material
Stainless Steel
Motor Speed (Minimum)
23.9 RPM
Nameplate Voltage
230/460V AC
Volume per 100 Revolutions
5.33 gal
Item
Motor-Drive Progressive Cavity Pump
Flex Joint Connection Type
Pinned
Rotor Material
Stainless Steel
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Phase
Three
Flow Rate (Maximum)
13 gpm
Flow Rate @ 120 psi
11 gpm
Inlet Standard
Flange
Flow Rate @ 150 psi
10 gpm
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Flow Rate @ 60 psi
13 gpm
Bearing Type
Ball

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 13 gpm, Horsepower (Maximum) 3 hp, Housing Material Stainless Steel, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 150 psi, Rotor Material Stainless Steel, Seal Material Carbon/Ceramic/Stainless Steel/FKM

Ratings & reviews